AKH Check Valve with One-touch Fitting
Logistics dimensions (L x W x H) | 15x53x15 mm |
---|---|
Logistic Weight | 9 g |
Model | AKH |
Metric exterior tube diameter 2 | 8 mm |
Metric exterior tube diameter | 8 mm |
Type of fluid | Air |
Material | PBT |
Max. temperature | 60 °C |
Min. temperature | -5 °C |
Delivery usually within ( 4 ) days