References
Festo:SIEZ-NB-12
Rubix:121A4751
Manufacturer :538347
EAN:4052568049737

Documents
Product details : FESTO 538347 SENSOR BRACKET SIEZ-NB-12
Sensor bracket SIEZ-NB-12 For sensors, non-flush Mounting Materials note=Free of copper and PTFE, Ambient temperature=-25 - 80 °C, Size=M12, Mounting type=with through hole, Product weight=20 g
Technical specifications
Attributes
| Logistic Weight | 21,7 g |
|---|---|
| Type | sensor holder siez-nb-12 |
Show UNSPSC/ECL@SS
£ 12.14 excl. VAT
/ Each
£ 14.57 incl. VAT
- Delivery usually within ( 11 ) days