References
SMC:PSE303-LB
Rubix:265A1631
EAN:3618033934833

Documents
Product details : SMC PSE303-LB
Digital pressure switch
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
PSE300, Pressure Sensor Controller
Technical specifications
Attributes
| Logistic Weight | 158 g |
|---|---|
| Type | controller |
Show UNSPSC/ECL@SS
£ 97.08 excl. VAT
/ Each
£ 116.50 incl. VAT
- Delivery usually within ( 5 ) days