References
Sandvik Coromant:C8-570-32-RGM
Rubix:318A0390
Manufacturer :7628258
EAN:7323223993571


Technical specifications
| Diameter | 80 mm |
|---|---|
| Type of assembly | coromant capto®-to-coroturn® sl adapter (right-hand, sl32) |
Product details : SANDVIK C8-570-32-RGM CONCEPT HOLDERS FOR INSERT/ADAPTER 7628258
Coromant Capto® to CoroTurn® SL Adapter
Technical specifications
Attributes
| Diameter | 80 mm |
|---|---|
| Type of assembly | coromant capto®-to-coroturn® sl adapter (right-hand, sl32) |
| Width | 24 mm |
| Height | 66 mm |
Show UNSPSC/ECL@SS
£ 722.73 excl. VAT
/ Each
£ 867.28 incl. VAT
- Usually arrives within 14 working days