References
Sandvik Coromant:CXS-A0625-07-X
Rubix:319A3794
Manufacturer :7047019
EAN:7323221051914


Technical specifications
| Diameter | 16.5 mm |
|---|---|
| Type of assembly | cylindrical shank with flat (coroturn® xs), with internal cooling via supply and return channels |
Product details : SANDVIK CXS-A0625-07-X SWISS TOOL HOLDERS 7047019
Cylindrical shank adapter with flat face for CoroTurn® XS
Technical specifications
Attributes
| Diameter | 16.5 mm |
|---|---|
| Type of assembly | cylindrical shank with flat (coroturn® xs), with internal cooling via supply and return channels |
| Width | 26.5 mm |
| Height | 14.875 mm |
Show UNSPSC/ECL@SS
£ 323.13 excl. VAT
/ Each
£ 387.76 incl. VAT
- Usually arrives within 14 working days