FESTO 164274 ANGLED PLUG SOCKET PEV-1/4-WD-LED-24
PEV Angle socket for pressure and vacuum sensors
See technical informationSee documentsReferences
Festo:PEV-1/4-WD-LED-24
Rubix:130A0000
Manufacturer :164274
EAN:4052568036881

Documents
Product details : FESTO 164274 ANGLED PLUG SOCKET PEV-1/4-WD-LED-24
Angled plug socket PEV-1/4-WD-LED-24 for pressure switch, with LED. Operating status display=Yellow LED, Operating voltage range DC=15 - 30 V, Permissible current load=8 A, CE mark (see declaration of conformity)=to EU directive for EMC, Protection class=IP65
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x32x71 mm |
|---|---|
| Logistic Weight | 33 g |
| Type | angled plug jacket |
Show UNSPSC/ECL@SS
£ 21.84 excl. VAT
/ Each
£ 26.21 incl. VAT
- Delivery usually within ( 2 ) days