References
Norgren:102150818
Rubix:118A8272
Manufacturer :102150818

Product details : NORGREN 102150818 PFIT 8MM-G1/8 STR STEM ADAPTER
Straight Screw-In Fitting connector 8 - R1/8 Pneufit
Pneufit Straight stem adaptor Ø8mm x G1/8" 102150818
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | tube ø8 mm |
| Profile | straight |
| Connection 2 | g1/8 (bspp / iso g) |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 6.46 excl. VAT
/ Each
£ 7.75 incl. VAT
- Usually arrives within 14 working days
