SMC 10-KGE08-02 CLEAN ROOM STAINLESS STEEL ONE-TOUCH FITTING
Connector
See technical informationSee documentsReferences
SMC:10-KGE08-02
Rubix:2599313

Technical specifications
| Material | 303 stainless steel, pbt (body);nbr (seal) |
|---|---|
| Connection 1 | 1/4 |
Documents
Product details : SMC 10-KGE08-02 CLEAN ROOM STAINLESS STEEL ONE-TOUCH FITTING
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Material | 303 stainless steel, pbt (body);nbr (seal) |
| Connection 1 | 1/4 |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 21.86 excl. VAT
/ Each
£ 26.23 incl. VAT
- Delivery usually within ( 4 ) days