• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,600)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,529)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,859)
  • Hydraulics(5,981)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,299)
  • Filtration and Care(387)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,228)
  • Compressed air preparation(4,634)
  • Pneumatic accessories(15,003)
  • Compressors and compr. air system(261)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
AVENTICS 1823373063

AVENTICS 1823373063

Series QR2-S, standard

See technical information
References
Aventics:1823373063
Rubix:273A0015
EAN:3661475914376
brand logo
brand logo

Product details : AVENTICS 1823373063


Screw connection

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 1.45 excl. VAT
/ Each
£ 1.74 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

LEGRIS LF3000 FITTING 3139 08 00SMC KQ2H16-04A 1/2 MALE TO 16MM STRAIGHT PUSHMECALINE 860026 MALE 45 ELBOW 8 - R3/8INFESTO 4098 QUICK CONNECTOR CK-1/2-PK-13FESTO 130647 PUSH-IN CONNECTOR CRQS-8FESTO 153049 PUSH-IN L-FITTING QSL-1/4-8FESTO 153239 MULTIPLE DISTRIBUTOR QSLV4-3/8-12NORGREN C02321228 12-1/4 FEMALE BULKHEAD PIIFESTO 12256 BARBED FITTING CN-M5-PK-4SMC KQ2VF06-M5N ONE-TOUCH FITTINGFESTO 153360 PUSH-IN T-FITTING QSMTL-M3-4SMC KGH08-01 FITTINGFESTO 133045 NPQP-D-R18-Q8-FD-P10SMC KQ2E11-03A ONE-TOUCH FITTINGSMC LQ3E6A HIGH PURITY FLUOROPOLYMER FITTING
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap