References
Festo:NPQM-D-G14F-Q10-P10
Rubix:391A4586
Manufacturer :558680
EAN:4052568054748

Documents
Product details : FESTO 558680 PUSH-IN FITTING
Push-in fitting NPQM-D-G14F-Q10-P10 Size=Standard, Nominal size=9 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)
Technical specifications
Attributes
| Logistic Weight | 24,2 g |
|---|---|
| Material | brass;nbr (seal) |
| Connection 1 | g 1/4 |
| Profile | npqm |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 3.86 excl. VAT
/ Each
£ 4.63 incl. VAT
- Delivery usually within ( 2 ) days