References
IMI Norgren:C02670648
Rubix:118A5179
Manufacturer :C02670648


Technical specifications
| Material | body: pbt; threads and retaining ring: nickel-plated brass; removal ring: pom; locking ring: stainless steel; seal: nbr (silicone-free) |
|---|---|
| Connection 1 | tube ø 6 mm |
Product details : NORGREN C02670648 SWIVEL TEE ADAPTER MALE
Pneufit-C Swivel tee adaptor Ø6mm x G1/2" C02670648
Technical specifications
Attributes
| Material | body: pbt; threads and retaining ring: nickel-plated brass; removal ring: pom; locking ring: stainless steel; seal: nbr (silicone-free) |
|---|---|
| Connection 1 | tube ø 6 mm |
| Profile | swivel tee for central tapping |
| Connection 2 | g1/2 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 6.41 excl. VAT
/ Each
£ 7.69 incl. VAT
- Usually arrives within 14 working days