Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 578319 PUSH-IN SLEEVE NPQH-D-S8-E-P10
FESTO 578319 PUSH-IN SLEEVE NPQH-D-S8-E-P10
Push-In Sleeve
References
festo:
NPQH-D-S8-E-P10
rubix:
116A4905
manufacturer :
578319
ean:
4052568060220
Technical specifications
Material
Nickel-Plated Brass
Connection 1
8 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 578319 PUSH-IN SLEEVE NPQH-D-S8-E-P10
Push-in sleeve NPQH-D-S8-E-P10 Size=Standard, Nominal size=6 mm, Assembly Position=Any, Container size=10, Operating pressure complete temperature range=-0,95 - 20 bar
Technical specifications
Attributes
Logistic Weight
8,02
g
Material
Nickel-Plated Brass
Connection 1
8 mm
Profile
NPQH
Connection 2
8 mm
Min. temperature
0
°C
Max. temperature
150
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.30
excl. VAT
/ 10
pieces
£
39.96
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC KQB2F06-G03 ONE-TOUCH FITTING
SMC KQ2L08-99A MALE FITTING I 8 TUBE
SMC KGL06-99 90 DEG STEM ELBOW FITTING
SMC KQV08-02S FITTING
NORGREN 160232848 EXPANDER 1/4 BSPP X 1/2 BSPP
FESTO 132067 PUSH-IN T-FITTING QST-G1/8-6-100
FESTO 186289 PUSH-IN L-FITTING, ROTATABLE QSRL-G1/4-8
FESTO 186172 PUSH-IN T-FITTING QSTL-G1/4-8
SMC KQ2S06-M5N1 ONE-TOUCH FITTING
SMC KQ2H23-04A-X35 ONE-TOUCH FITTING
SMC AS3311F-03-06S SPEED CONTROLLER
SMC AS3301FG-03-08S SPEED CONTROLLER
FESTO 578307 CONNECTOR
FESTO 153211 MULTIPLE DISTRIBUTOR QSLV2-1/8-4
SMC KQ2T04-M5A1 ONE-TOUCH FITTING