References
Festo:QSC-12H-20
Rubix:124A9729
Manufacturer :130703
EAN:4052568024246

Documents
Product details : FESTO 130703 BLANKING PLUG QSC-12H-20
Blanking plug QSC-12H-20 Size=Standard, Assembly Position=Any, Container size=20, Operating pressure complete temperature range=-0,95 - 6 bar, Temperature dependent operating pressure=-0,95 - 14 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84x70x58 mm |
|---|---|
| Logistic Weight | 4,57 g |
| Material | pbt |
| Connection 1 | 12 mm |
| Profile | qsc |
| Connection 2 | 12 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 21.20 excl. VAT
/ 20 pieces
£ 25.44 incl. VAT
- Delivery usually within ( 2 ) days