References
Festo:CQ-12
Rubix:124A8072
Manufacturer :177695
EAN:4052568038441

Technical specifications
| Material | pom (polyoxymethylene) |
|---|---|
| Connection 1 | for tube/pipe od 12 mm |
Documents
Product details : FESTO 177695 PUSH-IN CONNECTOR CQ-12
Push-in connector CQ-12 For high flow rates. Nominal size=8,65 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 7 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 67x27x30 mm |
|---|---|
| Logistic Weight | 14,1 g |
| Material | pom (polyoxymethylene) |
| Connection 1 | for tube/pipe od 12 mm |
| Profile | straight (tube-to-tube push-in connector, cq series) |
| Connection 2 | for tube/pipe od 12 mm |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 6.01 excl. VAT
/ Each
£ 7.21 incl. VAT
- Delivery usually within ( 6 ) days