References
IMI Norgren:C02681048
Rubix:118A8108
Manufacturer :C02681048


Technical specifications
| Material | body: pbt (composite); sealing: nbr (silicone-free); threads: nickel-plated brass; removal ring: pom; locking ring: stainless steel; retaining ring: nickel-plated brass |
|---|---|
| Connection 1 | tube ø10 mm |
Product details : NORGREN C02681048 SWIVEL SIDE TEE ADAPTER
Rotatable T-screw-in fitting sideways 10-g1/2 Pneufit C
Pneufit-C Swivel side tee adaptor Ø10mm x G1/2" C02681048
Technical specifications
Attributes
| Material | body: pbt (composite); sealing: nbr (silicone-free); threads: nickel-plated brass; removal ring: pom; locking ring: stainless steel; retaining ring: nickel-plated brass |
|---|---|
| Connection 1 | tube ø10 mm |
| Profile | swivel side tee adapter |
| Connection 2 | thread g1/2 (iso g / bspp) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 8.16 excl. VAT
/ Each
£ 9.79 incl. VAT
- Usually arrives within 14 working days