References
SMC:KCE04-02
Rubix:124A3799

Technical specifications
| Material | brass (electroless nickel plated c3604); pbt; stainless steel 304; pom; nbr (seal/o-ring) |
|---|---|
| Connection 1 | rc(pt)1/4 |
Product details : SMC KCE04-02 FITTING
Self-seal fitting series KC is best for multiple use areas when pressure cannot be shut down. One- touch fittings (with built-in self-seal mechanism) are used to prevent air exhaust when removing tube. There are 10 styles available including electroless nickel plated for copper-free applications.
•Tube Coupler, Self Seal Fittings, Bulkhead Connector.
•One-touch fitting (With built-inself-seal mechanism) to preventair exhaust when removing tube.
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube O.D.: Ø4
Port Size Applicable Tube: 02 (R(PT)1/4, Rc(PT)1/4)
•One-touch fitting (With built-inself-seal mechanism) to preventair exhaust when removing tube.
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube O.D.: Ø4
Port Size Applicable Tube: 02 (R(PT)1/4, Rc(PT)1/4)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x41x20 mm |
|---|---|
| Logistic Weight | 32 g |
| Material | brass (electroless nickel plated c3604); pbt; stainless steel 304; pom; nbr (seal/o-ring) |
| Connection 1 | rc(pt)1/4 |
| Profile | bulkhead connector |
| Connection 2 | 4 |
| Max. temperature | 60 °C |
| Type | self-seal fitting |
| Tube diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 122.60 excl. VAT
/ 10 pieces
£ 147.12 incl. VAT
- Delivery usually within ( 4 ) days