FESTO 186290 PUSH-IN L-FITTING, ROTATABLE QSRL-G3/8-8


Push-in L-Fitting

References
festo:QSRL-G3/8-8
rubix:124A8305
manufacturer :186290
ean:4052568076115
QSRL-G3/8-8 Push-in L-fitting, rotatable
brand logo
Technical specifications
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 3/8
See all Specifications

Product details : FESTO 186290 PUSH-IN L-FITTING, ROTATABLE QSRL-G3/8-8


Push-in L-fitting, rotatable QSRL-G3/8-8 360° rotatable, with ball bearing, male thread with external Hexagon. Size=Standard, Nominal size=4,6 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistics dimensions (L x W x H)54x24x43 mm
Logistic Weight43,6 g
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 3/8
Profilestandard
Connection 28
Show UNSPSC/ECL@SS
£ 26.93 excl. VAT
/ Each
£ 32.32 incl. VAT
  • Delivery usually within ( 11 ) days