FESTO 558737 PUSH-IN T-FITTING NPQM-T-G18-Q6-P10
NPQM push-in fitting
See technical informationSee documentsReferences
Festo:NPQM-T-G18-Q6-P10
Rubix:115A9824
Manufacturer :558737
EAN:4052568054908

Documents
Product details : FESTO 558737 PUSH-IN T-FITTING NPQM-T-G18-Q6-P10
Push-in T-fitting NPQM-T-G18-Q6-P10 Size=Standard, Nominal size=5 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 26 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | g1/8 |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 45.00 excl. VAT
/ 10 pieces
£ 54.00 incl. VAT
- Delivery usually within ( 2 ) days