References
IMI Norgren:C02880828
Rubix:115A4428
Manufacturer :C02880828


Technical specifications
| Material | body: pbt; threads: nickel-plated brass; seals: nbr (silicone-free); disassembly ring: pom; locking ring: stainless steel |
|---|---|
| Connection 1 | push-in fitting for ø 8 mm tube (x2) |
Product details : NORGREN C02880828 SWIVEL Y ADAPTER MALE
Rotating Y-Threaded Union 8 - G1/4 Pneufit C
Pneufit-C Swivel Y-adaptor male BSPP Ø8mm x G1/4" C02880828
Technical specifications
Attributes
| Material | body: pbt; threads: nickel-plated brass; seals: nbr (silicone-free); disassembly ring: pom; locking ring: stainless steel |
|---|---|
| Connection 1 | push-in fitting for ø 8 mm tube (x2) |
| Profile | swivel y-adapter (push-in fitting) - pneufit® c series |
| Connection 2 | iso thread g1/4 (bspp) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 7.40 excl. VAT
/ Each
£ 8.88 incl. VAT
- Usually arrives within 14 working days