References
IMI Norgren:C02471018
Rubix:116A5722
Manufacturer :C02471018


Technical specifications
| Material | body: pbt; seals: nbr (silicone-free); threaded parts: nickel-plated brass; removal/retaining ring: pom; locking ring: stainless steel |
|---|---|
| Connection 1 | g1/8 |
Product details : NORGREN C02471018 PFITC 10MM-G1/8 90 SWIV ELBOW
Pneufit-C 90° Swivel elbow adaptor Ø10mm x G1/8" C02471018
Technical specifications
Attributes
| Material | body: pbt; seals: nbr (silicone-free); threaded parts: nickel-plated brass; removal/retaining ring: pom; locking ring: stainless steel |
|---|---|
| Connection 1 | g1/8 |
| Profile | pneufit c |
| Connection 2 | 10 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 5.08 excl. VAT
/ Each
£ 6.10 incl. VAT
- Usually arrives within 14 working days