FESTO 186146 PUSH-IN L-FITTING QSLV-G1/2-12


Push-in L-Fitting

References
festo:QSLV-G1/2-12
rubix:117A8496
manufacturer :186146
ean:4052568039509
QSLV-G1/2-12 Push-in L-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/2
See all Specifications

Product details : FESTO 186146 PUSH-IN L-FITTING QSLV-G1/2-12


Push-in L-fitting QSLV-G1/2-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=7 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight100 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/2
ProfileStandard
Connection 212
Show UNSPSC/ECL@SS
£ 10.99 excl. VAT
/ Each
£ 13.19 incl. VAT
  • Delivery usually within ( 6 ) days