References
IMI Norgren:C02671228
Rubix:119A0852
Manufacturer :C02671228


Technical specifications
| Material | body: pbt (composite); threads: nickel-plated brass; sealing: nbr (silicone-free); removal ring: pom; locking ring: stainless steel; retaining ring: nickel-plated brass |
|---|---|
| Connection 1 | tube ø 12 mm (push-in fitting) |
Product details : NORGREN C02671228 SWIVEL TEE ADAPTER MALE
Pneufit-C Swivel tee adaptor Ø12mm x G1/4" C02671228
Technical specifications
Attributes
| Material | body: pbt (composite); threads: nickel-plated brass; sealing: nbr (silicone-free); removal ring: pom; locking ring: stainless steel; retaining ring: nickel-plated brass |
|---|---|
| Connection 1 | tube ø 12 mm (push-in fitting) |
| Profile | swivel tee (central tapping) |
| Connection 2 | male thread g1/4 (bspp / iso g) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 8.73 excl. VAT
/ Each
£ 10.48 incl. VAT
- Usually arrives within 14 working days