Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN C02471648 16-1/2 SWIV ELBOW ADAPT PII
NORGREN C02471648 16-1/2 SWIV ELBOW ADAPT PII
90° Swivel Elbow Adapter
References
norgren:
C02471648
rubix:
118A9386
Technical specifications
Material
Plastic (PBT)
Connection 1
G 1/2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN C02471648 16-1/2 SWIV ELBOW ADAPT PII
Rotatable angle screw-in fitting 16-G1/2 Pneufit C
Technical specifications
Attributes
Material
Plastic (PBT)
Connection 1
G 1/2
Profile
C0247
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.89
excl. VAT
/
Each
£
11.87
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC KQ2LU08-00A MALE FITTING I 8 TUBE
FESTO 133035 PUSH-IN CONNECTOR
NORGREN C02320628 PFITC 6MM-G1/4F STR ADPT
FESTO 130649 PUSH-IN CONNECTOR CRQS-12
SMC KQ2Y04-M5A1 ONE-TOUCH FITTING
FESTO 130651 PUSH-IN CONNECTOR CRQS-6-4
FESTO 130654 PUSH-IN CONNECTOR CRQS-12-10
MECALINE 860036 MALE 45 ELBOW 4 - G1/8IN
NORGREN C006A1006 PFITC 10-6-10MM TEE CONNECTOR
NORGREN 430021200 12MM UNIV TUBING SLEEVE
FESTO 153323 PUSH-IN CONNECTOR QSM-3
SMC KGU08-02S STAINLESS STEEL ONE-TOUCH FITTING
NORGREN 10A510405 PFIT 4MM-M5 ELBOW BANJO ADPT
FESTO 130648 PUSH-IN CONNECTOR CRQS-10
FESTO 186226 MULTIPLE DISTRIBUTOR QSLV2-G1/8-8