References
IMI Norgren:C00221612
Rubix:118A9067
Manufacturer :C00221612

Product details : NORGREN C00221612 STEM CONNECTOR (UNEQUAL)
Reduction Plug Nipple 16-12 Pneufit C
Pneufit-C Stem union Ø16x12mm C00221612
Technical specifications
Attributes
| Material | pbt |
|---|---|
| Connection 1 | tube ø 12 mm |
| Profile | double male union, unequal (pneufit® c) |
| Connection 2 | tube ø 16 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.18 excl. VAT
/ Each
£ 3.82 incl. VAT
- Usually arrives within 14 working days
