SMC KQ2N08-02AS BRASS FITTING 1/4 THREAD I 8 TUBE


Adapter

References
smc:KQ2N08-02AS
rubix:81176322
brand logo
brand logo
Technical specifications
MaterialA (Brass)
See all Specifications

Product details : SMC KQ2N08-02AS BRASS FITTING 1/4 THREAD I 8 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Applicable Fitting Size: ø4, ø6, ø8, ø10, ø12.
•Applicable Port Size: M5, 1/8, 1/4, 3/8.

Applicable Fitting: ø 8
Port Size: 1/4
Thread Material /
Surface Treatment: A (Brass)
Sealant: S (With Thread Sealant)

Technical specifications


Attributes
Logistic Weight13 g
MaterialA (Brass)
Connection 28
Show UNSPSC/ECL@SS
£ 5.20 excl. VAT
/ Each
£ 6.24 incl. VAT
  • Delivery usually within ( 4 ) days