Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 578341 PUSH-IN FITTING NPQH-D-G14-Q6-P10
FESTO 578341 PUSH-IN FITTING NPQH-D-G14-Q6-P10
Push-in fitting
References
festo:
NPQH-D-G14-Q6-P10
rubix:
116A0721
manufacturer :
578341
ean:
4052568060442
Technical specifications
Material
Nickel Plated Brass
Connection 1
G 1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 578341 PUSH-IN FITTING NPQH-D-G14-Q6-P10
Push-in fitting NPQH-D-G14-Q6-P10 Size=Standard, Nominal size=4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
Logistics dimensions (L x W x H)
14
x
10
x
10
mm
Logistic Weight
13,43
g
Material
Nickel Plated Brass
Connection 1
G 1/4
Profile
NPQH-D
Connection 2
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.76
excl. VAT
/
Each
£
3.31
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
NORGREN C02260618 PFITC 6MM-G1/8 FEMALE ADPT
FESTO 153343 PUSH-IN L-CONNECTOR QSML-3
NORGREN C02320838 PFITC 8MM-G3/8F STR ADPT
SMC KQB2S08-G01 ONE-TOUCH FITTING
FESTO 153075 PUSH-IN L-CONNECTOR QSL-16
SMC KQ2T04-00A-X35 ONE-TOUCH FITTING
SMC KQ2H06-G03 ONE-TOUCH FITTING
SMC KQG2L07-N01S ONE-TOUCH FITTING SUS 316
SMC KQ2L04-01AS1 ONE-TOUCH FITTING
SMC LQ3T4A-SR HIGH PURITY FLUOROPOLYMER FITTING
SMC KRT12-03S FITTING
NORGREN 102150828 PFIT 8MM-G1/4 STR STEM ADAPTER
NORGREN 101471038 PFIT 10MM-R3/8 90 SWI ELB ADPT
FESTO 133027 PUSH-IN FITTING
SMC AS2301FG-02-04S SPEED CONTROLLER