References
Festo:CK-1/4-PK-9-KU
Rubix:122A9268
Manufacturer :6258
EAN:4052568019587

Documents
Product details : FESTO 6258 QUICK CONNECTOR CK-1/4-PK-9-KU
Quick connector CK-1/4-PK-9-KU Male thread with sealing ring, polymeric design. Nominal size=7,3 mm, Type of seal on screw-in stud=Sealing edge, Assembly Position=Any, Operating pressure=0 - 10 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x120x30 mm |
|---|---|
| Logistic Weight | 7,56 g |
| Material | aluminium |
| Connection 1 | g 1/4 |
Show UNSPSC/ECL@SS
£ 25.20 excl. VAT
/ 10 pieces
£ 30.24 incl. VAT
- Delivery usually within ( 16 ) days