FESTO 153226 MULTIPLE DISTRIBUTOR QSLV3-3/8-8
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV3-3/8-8
Rubix:124A7770
Manufacturer :153226
EAN:4052568033095

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 3/8 |
Documents
Product details : FESTO 153226 MULTIPLE DISTRIBUTOR QSLV3-3/8-8
Multiple Distributor QSLV3-3/8-8 3-fold, 360° orientable. Size=Standard, Nominal size=4,3 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 67,96 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 3/8 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 17.08 excl. VAT
/ Each
£ 20.50 incl. VAT
- Delivery usually within ( 2 ) days