References
Norgren:C02671238
Rubix:118A9664
Manufacturer :C02671238


Technical specifications
| Material | pbt (body) |
|---|---|
| Connection 1 | push-in fitting for ø 12 mm tube |
Product details : NORGREN C02671238 PFITC 12MM-G3/8 SWIVEL T ADPT
Pneufit-C Swivel tee adaptor Ø12mm x G3/8" C02671238
Technical specifications
Attributes
| Material | pbt (body) |
|---|---|
| Connection 1 | push-in fitting for ø 12 mm tube |
| Profile | swivel tee (central tapping) |
| Connection 2 | iso g3/8 male thread |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 8.86 excl. VAT
/ Each
£ 10.63 incl. VAT
- Usually arrives within 14 working days