FESTO 578303 PUSH-IN BULKHEAD CONNECTOR NPQH-H-Q12-E-P10


Bulkhead Connector

References
festo:NPQH-H-Q12-E-P10
rubix:118A4334
manufacturer :578303
ean:4052568060060
NPQH-H-Q12-E-P10 Bulkhead connector
brand logo
Technical specifications
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 578303 PUSH-IN BULKHEAD CONNECTOR NPQH-H-Q12-E-P10


Bulkhead connector NPQH-H-Q12-E-P10 Size=Standard, Nominal size=11 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight61,3 g
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
ProfileStandard
Connection 212
Show UNSPSC/ECL@SS
£ 125.30 excl. VAT
/ 10 pieces
£ 150.36 incl. VAT
  • Delivery usually within ( 2 ) days