FESTO 132336 PUSH-IN FITTING CRQS-1/2-12-I

Push-in L-fitting

See technical informationSee documents
References
Festo:CRQS-1/2-12-I
Rubix:125A0919
Manufacturer :132336
EAN:4052568068592
CRQS-1/2-12-I Push-in fitting
Technical specifications
Materialhigh alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw)
Connection 1r 1/2
See all Specifications
Documents

Product details : FESTO 132336 PUSH-IN FITTING CRQS-1/2-12-I


Push-in fitting CRQS-1/2-12-I male thread with internal Hexagon socket. Size=Standard, Nominal size=8,1 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistics dimensions (L x W x H)36x15x15 mm
Logistic Weight47,3 g
Materialhigh alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw)
Connection 1r 1/2
Profilestandard
Connection 212
Show UNSPSC/ECL@SS
£ 84.26 excl. VAT
/ Each
£ 101.11 incl. VAT
  • Delivery usually within ( 8 ) days