References
Festo:QST-8
Rubix:80188590
Manufacturer :153130
EAN:4052568025250

Documents
Product details : FESTO 153130 PUSH-IN T-CONNECTOR QST-8
Push-in T connector QST-10 Size=Standard, Nominal size=6,7 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x31x16 mm |
|---|---|
| Logistic Weight | 15,5 g |
| Material | pbt |
| Connection 1 | 8 mm |
| Profile | qst |
| Connection 2 | 8 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 3.54 excl. VAT
/ Each
£ 4.25 incl. VAT
- In stock: Next day delivery