References
IMI Norgren:C02251238
Rubix:80182529
Manufacturer :C02251238


Technical specifications
| Material | pbt (plastic); nickel-plated brass threaded components; nbr seals (silicone-free) |
|---|---|
| Connection 1 | g3/8 (iso g / bspp) male |
Product details : NORGREN C02251238 PFITC 12MM-G3/8 STRAIGHT ADPT
Pneufit-C Straight adaptor internal and external hex Ø12mm x G3/8" C02251238
Technical specifications
Attributes
| Material | pbt (plastic); nickel-plated brass threaded components; nbr seals (silicone-free) |
|---|---|
| Connection 1 | g3/8 (iso g / bspp) male |
| Profile | straight adapter (push-in fitting) |
| Connection 2 | 12 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 4.07 excl. VAT
/ Each
£ 4.88 incl. VAT
- Usually arrives within 14 working days