SMC KQ2V04-G01A ONE-TOUCH FITTING


KQ2 series push-in fittings

References
smc:KQ2V04-G01A
rubix:393A7499
SMC COUPLING KQ2V04-G01A
brand logo
Technical specifications
MaterialBrass
Connection 11/8
See all Specifications

Product details : SMC KQ2V04-G01A ONE-TOUCH FITTING


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.

Technical specifications


Attributes
Logistic Weight13 g
MaterialBrass
Connection 11/8
ProfileKQ2
Connection 24 mm
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 2.72 excl. VAT
/ Each
£ 3.26 incl. VAT
  • Usually arrives within 14 working days