References
Festo:QSY-G3/8-10
Rubix:118A0746
Manufacturer :186186
EAN:4052568039905

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 186186 PUSH-IN Y-FITTING QSY-G3/8-10
Push-in Y-fitting QSY-G3/8-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x120x30 mm |
|---|---|
| Logistic Weight | 52,74 g |
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 83.70 excl. VAT
/ 10 pieces
£ 100.44 incl. VAT
- Delivery usually within ( 2 ) days