MECALINE 853320 MINI MALE STRAIGHT FITTING DIA MM 3-M5

MALE PARALLEL STRAIGHT PUSH-IN FITTING - MINI TECHNOPOLYMER

See technical informationSee documents
References
Mecaline:853320
Rubix:216A1749
EAN:3660338094750
MINI PARALLEL MALE STRAIGHT FITTING Exterior tube diameter mm 3
Technical specifications
Materialnickel plated brass body
Connection 1m5
See all Specifications
Documents

Product details : MECALINE 853320 MINI MALE STRAIGHT FITTING DIA MM 3-M5


Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Internal Hex Socket

Technical specifications


Attributes
Materialnickel plated brass body
Connection 1m5
Profilemini profile
Connection 23
Show UNSPSC/ECL@SS
£ 0.98 excl. VAT
/ Each
£ 1.18 incl. VAT
  • In stock: Next day delivery