References
IMI Norgren:C02680618
Rubix:116A6225
Manufacturer :C02680618


Technical specifications
| Material | body: pbt; sealing: nbr (silicone-free); threads: nickel-plated brass; removal ring: pom; locking ring: stainless steel; retaining ring: nickel-plated brass; thread sealing: chemitech g-175l |
|---|---|
| Connection 1 | outer ø 6 mm tube |
Product details : NORGREN C02680618 PFITC 6MM-G1/8 SWIV S-TEE ADPT
Rotating T-Screw-In Fitting Lateral 6 - G1/8 Pneufit C
Pneufit-C Swivel side tee adaptor Ø6mm x G1/8" C02680618
Technical specifications
Attributes
| Material | body: pbt; sealing: nbr (silicone-free); threads: nickel-plated brass; removal ring: pom; locking ring: stainless steel; retaining ring: nickel-plated brass; thread sealing: chemitech g-175l |
|---|---|
| Connection 1 | outer ø 6 mm tube |
| Profile | t-adapter with swiveling side thread (push-in connector) |
| Connection 2 | male thread g1/8 (bspp, iso g) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 5.08 excl. VAT
/ Each
£ 6.10 incl. VAT
- Usually arrives within 14 working days