NORGREN C00201612 PFITC 16-12MM STR REDUCER
Unequal Straight Connectors
See technical informationSee documentsReferences
IMI Norgren:C00201612
Rubix:115A3454
Manufacturer :C00201612


Technical specifications
| Material | pbt (body); nbr seals (silicone-free); stainless steel locking ring |
|---|---|
| Connection 1 | tube ø16 mm (push-in fitting) |
Documents
Product details : NORGREN C00201612 PFITC 16-12MM STR REDUCER
Straight Reduction Connection 16 - 12 Pneufit C
Technical specifications
Attributes
| Material | pbt (body); nbr seals (silicone-free); stainless steel locking ring |
|---|---|
| Connection 1 | tube ø16 mm (push-in fitting) |
| Profile | straight (unequal double union) |
| Connection 2 | tube ø12 mm (push-in fitting) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 8.22 excl. VAT
/ Each
£ 9.86 incl. VAT
- Usually arrives within 14 working days