References
SMC:M-04F-2
Rubix:2605316
Manufacturer :M-04F-2
EAN:3618035942409

Documents
Product details : SMC M-04F-2 MINATURE FITTING
Series M and MS miniature fittings are for use with air connections in confined areas. The hose nipple and hose elbow styles accept nylon, soft nylon and polyurethane tubing. The body of the MS series is stainless steel, making it possible to use this fitting in corrosive applications.
•Miniature fittings for use with TU miniature tubing
•Applicable tube material: polyurethane
•Applicable tube diameter: ø2/ ø1.2
•Available in 4 types: barb, barb elbow, barb one-touch, reducer
•Maximum operating pressure (at 20°C): 1MPa
Port Size: 04 (ø4)
Model: F (Barb One-touch Fitting 3.2, 4)
•Applicable tube material: polyurethane
•Applicable tube diameter: ø2/ ø1.2
•Available in 4 types: barb, barb elbow, barb one-touch, reducer
•Maximum operating pressure (at 20°C): 1MPa
Port Size: 04 (ø4)
Model: F (Barb One-touch Fitting 3.2, 4)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x18x9 mm |
|---|---|
| Logistic Weight | 5 g |
| Material | brass |
| Connection 1 | m3 x 0,5 |
| Connection 2 | ø 1,2 |
| Tube diameter | 2 mm |
Show UNSPSC/ECL@SS
£ 4.89 excl. VAT
/ Each
£ 5.87 incl. VAT
- Delivery usually within ( 4 ) days