References
IMI Norgren:C00820806
Rubix:115A3453
Manufacturer :C00820806

Product details : NORGREN C00820806 PFITC 8-6-6MM Y CONECTOR
Pneufit-C Union Y equal Ø8x6mm C00820806
Technical specifications
Attributes
| Material | pbt |
|---|---|
| Connection 1 | tube ø 6 mm |
| Profile | uneven y-fitting |
| Connection 2 | tube ø 8 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 5.21 excl. VAT
/ Each
£ 6.25 incl. VAT
- Usually arrives within 14 working days
