References
IMI Norgren:C02680628
Rubix:118A8769
Manufacturer :C02680628


Technical specifications
| Material | body: pbt; sealing (gaskets/o-rings/u-joint): nbr (silicone-free); threads and retaining ring: nickel-plated brass; disassembly ring: pom; locking ring: stainless steel; thread sealing: chemitech g-175l |
|---|---|
| Connection 1 | tube o.d. 6 mm |
Product details : NORGREN C02680628 PFITC 6MM-G1/4 SWIV S-TEE ADPT
Rotatable T-screw-in screw connection lateral 6 - G 1/4 Pneufit C
Pneufit-C Swivel side tee adaptor Ø6mm x G1/4" C02680628
Technical specifications
Attributes
| Material | body: pbt; sealing (gaskets/o-rings/u-joint): nbr (silicone-free); threads and retaining ring: nickel-plated brass; disassembly ring: pom; locking ring: stainless steel; thread sealing: chemitech g-175l |
|---|---|
| Connection 1 | tube o.d. 6 mm |
| Profile | swivel tee with lateral thread (pneufit® c) |
| Connection 2 | male thread g1/4 (bspp / iso g) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 5.21 excl. VAT
/ Each
£ 6.25 incl. VAT
- Usually arrives within 14 working days