References
Festo:QSL-1/4-4
Rubix:80178107
Manufacturer :190659
EAN:4052568014865

Documents
Product details : FESTO 190659 PUSH-IN L-FITTING QSL-1/4-4
Push-in L-fitting QSL-1/4-4 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=2,3 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x10x22 mm |
|---|---|
| Logistic Weight | 20,2 g |
| Material | pbt |
| Connection 1 | r 1/4 |
| Profile | qsl |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 21.00 excl. VAT
/ 10 pieces
£ 25.20 incl. VAT
- Delivery usually within ( 2 ) days