References
Festo:QSH-16-12-20
Rubix:124A8690
Manufacturer :130722
EAN:4052568024437

Technical specifications
| Material | pbt (housing);pom (release ring) |
|---|---|
| Connection 1 | 16 mm |
Documents
Product details : FESTO 130722 PUSH-IN SLEEVE QSH-16-12-20
Push-in sleeve QSH-16-12-20 Reducing. Size=Standard, Nominal size=7,8 mm, Assembly Position=Any, Container size=20, Operating pressure complete temperature range=-0,95 - 6 bar
Technical specifications
Attributes
| Logistic Weight | 6,48 g |
|---|---|
| Material | pbt (housing);pom (release ring) |
| Connection 1 | 16 mm |
| Profile | qsh |
| Connection 2 | 12 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 36.60 excl. VAT
/ 20 pieces
£ 43.92 incl. VAT
- Delivery usually within ( 2 ) days