References
IMI Norgren:C01470818
Rubix:115A4672
Manufacturer :C01470818


Technical specifications
| Material | body: pbt; threaded parts: nickel-plated brass; retaining ring: stainless steel; seals: nbr (silicone-free) |
|---|---|
| Connection 1 | 1/8' r thread (iso r / bspt) |
Product details : NORGREN C01470818 PFITC 8MM-R1/8 SWIVEL ELBOW
Pneufit-C 90° Swivel elbow adaptor Ø8mm x R1/8" C01470818
Technical specifications
Attributes
| Material | body: pbt; threaded parts: nickel-plated brass; retaining ring: stainless steel; seals: nbr (silicone-free) |
|---|---|
| Connection 1 | 1/8' r thread (iso r / bspt) |
| Profile | 90° swivel elbow adapter (push-in fitting) |
| Connection 2 | push-in fitting for tube ø ext. 8 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.75 excl. VAT
/ Each
£ 4.50 incl. VAT
- Usually arrives within 14 working days