FESTO 4471 ELBOW QUICK CONNECTOR LCK-1/4-PK-4
Elbow Quick Connector
See technical informationSee documentsReferences
Festo:LCK-1/4-PK-4
Rubix:123A2318
Manufacturer :4471
EAN:4052568018818

Technical specifications
| Material | anodised wrought aluminium alloy / die-cast zinc / reinforced pa / tpe-u |
|---|---|
| Connection 1 | g 1/4 in |
Documents
Product details : FESTO 4471 ELBOW QUICK CONNECTOR LCK-1/4-PK-4
Elbow quick connector LCK-1/4-PK-4 Swivelling with 2 sealing rings. Nominal size=2,9 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Pneumatic Connection=(* G1/4, * PK-4 with sleeve Nut), Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x110x20 mm |
|---|---|
| Logistic Weight | 30,7 g |
| Material | anodised wrought aluminium alloy / die-cast zinc / reinforced pa / tpe-u |
| Connection 1 | g 1/4 in |
| Profile | lck |
| Connection 2 | 6 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 79.30 excl. VAT
/ 10 pieces
£ 95.16 incl. VAT
- Delivery usually within ( 16 ) days