FESTO 578276 PUSH-IN L-FITTING NPQH-L-M5-Q4-P10
Push-In Fitting
See technical informationSee documentsReferences
Festo:NPQH-L-M5-Q4-P10
Rubix:133A5863
Manufacturer :578276
EAN:4052568059798

Documents
Product details : FESTO 578276 PUSH-IN L-FITTING NPQH-L-M5-Q4-P10
Push-in L-fitting NPQH-L-M5-Q4-P10 Size=Standard, Nominal size=3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x20x10 mm |
|---|---|
| Logistic Weight | 9,3 g |
| Material | nickel-plated brass |
| Connection 1 | m5 |
| Profile | npqh |
| Connection 2 | 4 mm |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 31.60 excl. VAT
/ 10 pieces
£ 37.92 incl. VAT
- In stock: Next day delivery