FESTO 153192 PUSH-IN Y-FITTING QSYLV-1/8-6


Push-in Y-Fitting

References
festo:QSYLV-1/8-6
rubix:117A9252
manufacturer :153192
ean:4052568032760
QSYLV-1/8-6 Push-in Y-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/8
See all Specifications

Product details : FESTO 153192 PUSH-IN Y-FITTING QSYLV-1/8-6


Push-in Y-fitting QSYLV-1/8-6 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=3,3 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistics dimensions (L x W x H)62x45x24 mm
Logistic Weight25,4 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/8
ProfileStandard
Connection 26
Show UNSPSC/ECL@SS
£ 6.44 excl. VAT
/ Each
£ 7.73 incl. VAT
  • In stock: Next day delivery