References
IMI Norgren:C02260828
Rubix:115A3464
Manufacturer :C02260828


Technical specifications
| Material | pbt (body) / nickel-plated brass (threaded part) |
|---|---|
| Connection 1 | g1/4 (bspp) female |
Product details : NORGREN C02260828 PFITC 8MM-G1/4 FEMALE ADPT
Pneufit-C Straight adaptor female thread Ø8mm x G1/4" C02260828
Technical specifications
Attributes
| Material | pbt (body) / nickel-plated brass (threaded part) |
|---|---|
| Connection 1 | g1/4 (bspp) female |
| Profile | straight female adapter |
| Connection 2 | 8 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 4.48 excl. VAT
/ Each
£ 5.38 incl. VAT
- Usually arrives within 14 working days