SMC LQ1P3A HIGH PURITY FLUOROPOLYMER FITTING


Panel Mount Union

References
smc:LQ1P3A
rubix:2605025
brand logo
brand logo
Technical specifications
Materialpfa;ptfe (fitting body)
See all Specifications

Product details : SMC LQ1P3A HIGH PURITY FLUOROPOLYMER FITTING


SMC high purity HYPER FITTING series LQ* responds to the latest demands in process control. From parts cleaning to assembly and packaging, all processes are controlled for cleanliness, and the use of new PFA virtually eliminates particle generation and TOC (total organic carbon) allowing confident use for the most demanding applications. If chemistries or flow requirements are changed duing process, our face seal design allows for quick change of tubing, and/or tube diameters, using the same fitting body.
•High purity fluoropolymer fitting
•Tubing connection
•Maximum operating pressure (at 20°): 0.7MPa
•Operating temperature: 0 to 150°C
•Variety of size combinations available

Model: 3A (Applicable Tubing Size 3/8" x 1/4")
Different Diameter-B Side: Same Diameter (B Side)
Packaging: Clean Packaging Equiv. to Class M3.5

Technical specifications


Attributes
Logistics dimensions (L x W x H)24x69x28 mm
Logistic Weight45 g
Materialpfa;ptfe (fitting body)
Profilelq1p
Min. temperature0 °C
Max. temperature200 °C
Show UNSPSC/ECL@SS
£ 41.13 excl. VAT
/ Each
£ 49.36 incl. VAT
  • Delivery usually within ( 4 ) days