SMC KQ2Y08-03AP ONE-TOUCH FITTING


Male Run Tee - KQ2Y

References
smc:KQ2Y08-03AP
rubix:393A7612
manufacturer :KQ2Y08-03AP
brand logo
brand logo
Technical specifications
MaterialC3604, PBT
Connection 18 mm
See all Specifications

Product details : SMC KQ2Y08-03AP ONE-TOUCH FITTING


One-touch fitting, a general purpose PBT material Applicable tubing from Ø 2 to Ø 16 Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2 Operating pressure range: -100 kPa to 1 MPa Fluid temperature: -5 to 60 °C, water: 0 to 40 °C With sealant.

Strengths

Male run tee. Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2. Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.

Technical specifications


Attributes
MaterialC3604, PBT
Connection 18 mm
ProfileKQ2
Connection 2R 3/8 in
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 4.93 excl. VAT
/ Each
£ 5.92 incl. VAT
  • Usually arrives within 14 working days